Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Ivory
Mfr # 99432
Zoro # G3887713
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Steel
- Size 4.562 X 4.50 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 99432
- Zoro # G3887713
- UPC # 95327994323
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | Steel |
Type | Wallplate |
Number of Ports | 3 |
Thickness | 0.03 in |
Standard | UL |
Cutout | (1) Toggle Switch, (1) Block Duplex/GFI Receptacle |
Mounting | Surface |
Description
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2127N12)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97133)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- Mulberry Wall Plates