Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Brown
Mfr # 98152
Zoro # G3886128
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Steel
- Size 4.562 X 4.50 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98152
- Zoro # G3886128
- UPC # 95327981521
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Steel |
Type | Wallplate |
Thickness | 0.03 in |
Mounting | Surface |
Cutout | (2) Blank |
Standard | UL |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 54 Spaces, 225A, 120/240V (QO154L225PG)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- MULBERRY Wallplates 1G SS BLANK (97151)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- Mulberry Lighting Controls