Shop All Wall Plates
Mulberry
Number of Gangs: 2 Stainless Steel, Mirror Polished Finish
Mfr # 68152
Zoro # G3885236
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Stainless Steel
- Size 4.562 X 4.50 in
- Finish Mirror Polished
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 68152
- Zoro # G3885236
- UPC # 95327681520
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Material | Stainless Steel |
Finish | Mirror Polished |
Type | Wallplate |
Thickness | 0.035 in |
Application | Architectural |
Cutout | (2) Blank |
Mounting | Surface |
Standard | UL |
Description
Wallplate, 3.281IN Box Mounting, Polished Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Black (CW-3-BL)
- Mulberry Wall Plates