Shop All Wall Plates
Mulberry
Number of Gangs: 2 Cold-Rolled Steel, Wrinkle Finish, White
Mfr # 85072
Zoro # G3888885
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Cold-Rolled Steel
- Size 4.562 X 4.50 in
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 85072
- Zoro # G3888885
- UPC # 95327850728
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Cold-Rolled Steel |
Finish | Wrinkle |
Number of Ports | 2 |
Type | Wallplate |
Application | Residential |
Thickness | 0.03 in |
Standard | UL |
Cutout | (2) Toggle Switch |
Description
Wallplate, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Assembly (KCF2PZ)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Clear (HS364-S50-CLEAR)
- REES Contact Block, A-Single Circuit, 1 NO (50701000)
- CARLON Body Conduit Pvc Type T 3/4In (E983E-CTN)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- CB DISTRIBUTING Hdmi Hd15 Vga 3.5Mm Wall Plate Insert - White (ST131727)
- Mulberry Lighting Controls