Shop All Wall Plates
Mulberry
Number of Gangs: 2 302 Stainless Steel, Satin Finish
Mfr # 93122
Zoro # G3879557
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material 302 Stainless Steel
- Size 4.562 X 4.50 in
- Finish Satin
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 93122
- Zoro # G3879557
- UPC # 95327931229
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Wallplate |
Thickness | 0.035 in |
Standard | UL |
Mounting | Surface |
Cutout | (2) Blank |
Description
Wallplate, 2.375IN Device Mounting, With Mounting Strap, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: 302 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, Toggle, 1 to 2 HP (CSB120BW)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 25 Feet (24SS316L25)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, 19" Rack Mnt, 2U (NPP-6048)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- MULBERRY Wallplates 1G SS BLANK (97151)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76771)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- Mulberry Lighting Controls