Shop All Wall Plates
Mulberry
Number of Gangs: 1 Thermoplastic, Red
Mfr # 42035
Zoro # G3883172
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Thermoplastic
- Number of Ports 1
- Application For Hospitals, Schools, And Other Institutional Facilities, Uniquely Suited To Stamping Special Openings, Silk-Screening And Engraving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 42035
- Zoro # G3883172
- UPC # 95327420358
- Country of Origin China
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | Red |
Material | Thermoplastic |
Number of Ports | 1 |
Application | For Hospitals, Schools, And Other Institutional Facilities, Uniquely Suited To Stamping Special Openings, Silk-Screening And Engraving |
Thickness | 070 in |
Cutout | (1) Block/GFI Receptacle |
Standard | UL Listed, CSA Certified, NEC |
Description
Mulberry; Wallplate; Endura; Cutout: (1) Block/GFI Receptacle; Gang: 1; Material: Thermoplastic; Thickness: 070 IN; Color: Red; Legend: Emergency In White 1/4 IN Silk Screened Lettering
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- Mulberry Lighting Controls