Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Wrinkle Finish, Ivory
Mfr # 99011X
Zoro # G3887004
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Steel
- Size 2.75 X 4.50 in
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99011X
- Zoro # G3887004
- UPC # 95327990110
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Steel |
Finish | Wrinkle |
Type | Wallplate |
Number of Ports | 1 |
Thickness | 0.03 in |
Standard | UL |
Orientation | Horizontal |
Cutout | (1) Interchangeable 1 Hole |
Description
Wallplate, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Interchangeable 1 Hole Horizontal, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Power Strip (LLR33992)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- ZSI LoopClamp, Dia.2 1/4 In HoleDia.17/32 In (LVZ-36)
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- HUBBELL WIRING 1-Gang Ivory Medium Size Box Mount Blank Wall Plate (PJ13I)
- Mulberry Lighting Controls