Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, White
Mfr # 86581
Zoro # G3887153
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Steel
- Mounting Type Surface
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86581
- Zoro # G3887153
- UPC # 95327865814
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Material | Steel |
Mounting Type | Surface |
Number of Ports | 1 |
Type | Wallplate |
Standard | UL |
Cutout | (1) 1IN ID Telephone |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Number of Gang: 1, Cutout: (1) 1IN ID Plastic Bushing, Material: Steel, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Keystone Insert, Black (NKJ-6002)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 80A, 600V AC, Non-Indicating (DFJ-80)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP301-1/4-200'-BLACK-SPOOL)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97133)
- MULBERRY Wallplates 3G SS BLANK (97153)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- Mulberry Lighting Controls