Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, White
Mfr # 86381
Zoro # G3878263
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Steel
- Number of Ports 1
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86381
- Zoro # G3878263
- UPC # 95327863810
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Material | Steel |
Number of Ports | 1 |
Type | Wallplate |
Mounting Type | Surface |
Thickness | 0.03 in |
Standard | UL |
Cutout | (1) 0.5IN ID Telephone |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Number of Gang: 1, Cutout: (1) 0.5IN ID Hole, Material: Steel, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- DAIKIN Temp Sensor Assy (349982403)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Snow (SC-3-SW)
- Mulberry Wall Plates