Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, White
Mfr # 75101
Zoro # G3879995
Sold in multiples of 8 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Steel
- Size 2.75 X 5.00 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 75101
- Zoro # G3879995
- UPC # 95327751018
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 5.00 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Steel |
Type | Wallplate |
Number of Ports | 2 |
Application | Residential, Commercial |
Thickness | 0.03 in |
Cutout | (1) Duplex Receptacle |
Standard | UL |
Description
Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1A488)
- RIP-TIE Heavy Duty Strap, Black, 1"x7", PK50 (NW-07-G50-BK)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76771)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86423)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- Mulberry Lighting Controls