Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White
Mfr # 86822
Zoro # G3883827
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Steel
- Size 0.375 in
- Finish Smooth Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86822
- Zoro # G3883827
- UPC # 95327868228
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 0.375 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Steel |
Finish | Smooth Semi-Gloss |
Number of Ports | 2 |
Type | Wallplate |
Cutout | (1) Duplex Receptacle |
Description
Wallplate, Size: 0.375 IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 450A, 600V AC, Non-Indicating (FRS-R-450)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- Mulberry Wall Plates