Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Semi-Gloss Finish, White
Mfr # 86111
Zoro # G3879864
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Steel
- Size 2.75 X 4.50 in
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86111
- Zoro # G3879864
- UPC # 95327861113
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Type | Wallplate |
Number of Ports | 1 |
Thickness | 0.03 in |
Orientation | Vertical |
Mounting | Surface |
Cutout | (1) Receptacle |
Standard | UL |
Description
Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- Mulberry Lighting Controls