Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Polished Chrome/Mirror Polished Finish, Silver
Mfr # 83871
Zoro # G3885455
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Steel
- Size 3.50 X 5.50 in
- Finish Polished Chrome/Mirror Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 83871
- Zoro # G3885455
- UPC # 95327838719
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.50 X 5.50 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | Steel |
Finish | Polished Chrome/Mirror Polished |
Number of Ports | 1 |
Type | Wallplate |
Standard | UL |
Cutout | (1) Toggle Switch |
Description
Wallplate, Plated Finish, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU14-10RHTK)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- Mulberry Lighting Controls