Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Polished Chrome/Mirror Polished Finish, Silver
Mfr # 83834
Zoro # G3883197
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Steel
- Size 3.50 X 5.50 in
- Finish Polished Chrome/Mirror Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 83834
- Zoro # G3883197
- UPC # 95327838344
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.50 X 5.50 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | Steel |
Finish | Polished Chrome/Mirror Polished |
Type | Wallplate |
Number of Ports | 2 |
Cutout | (1) Block Duplex/GFI Receptacle |
Standard | UL |
Description
Wallplate, Plated Finish, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Grippack Pvc Pouch (PA4940)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 70A, 600V AC, Non-Indicating (TRS70R)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JLS200)
- LEGRAND Coupling, Gray, Steel, 3000 Series (G3001)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76771)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- AMERELLE WLPLT SCREWS#6 WHT 10PK (PSW)
- Mulberry Lighting Controls