Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Painted/Wrinkle Finish, Brown
Mfr # 98801
Zoro # G3878622
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Steel
- Size 3.50 X 5.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98801
- Zoro # G3878622
- UPC # 95327988018
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.50 X 5.50 in |
Details
Number of Gangs | 1 |
Color | Brown |
Material | Steel |
Finish | Painted/Wrinkle |
Number of Ports | 2 |
Type | Wallplate |
Cutout | (1) Duplex Receptacle |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- ZORO SELECT Raised Indicator Light, Amber, 120V (20C850)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0077)
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Brown (CW-2-BR)
- Mulberry Lighting Controls