Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Painted/Wrinkle Finish, Brown
Mfr # 98111
Zoro # G3880616
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Steel
- Size 2.75 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98111
- Zoro # G3880616
- UPC # 95327981118
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Color | Brown |
Material | Steel |
Finish | Painted/Wrinkle |
Type | Wallplate |
Number of Ports | 1 |
Thickness | 0.03 in |
Cutout | (1) Receptacle |
Standard | UL |
Description
Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 3A, 600V AC (OTS3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA131)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97133)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86193)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- Mulberry Wall Plates