Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Painted Finish, Ivory
Mfr # 99071
Zoro # G3887756
product price: $0.85
/ea
Sold in multiples of 8 for $6.80
$6.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Steel
- Size 2.75 X 4.50 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99071
- Zoro # G3887756
- UPC # 95327990714
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Steel |
Finish | Painted |
Type | Wallplate |
Number of Ports | 1 |
Thickness | 0.03 in |
Cutout | (1) Toggle Switch |
Mounting | Surface |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Gray (D-22-10-GY)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- ACORN MFG Acorn AW8BP 03200 Double Duplex Wall Plate (AW8BP)
- Mulberry Lighting Controls