Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Ivory
Mfr # 99630
Zoro # G3887266
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Steel
- Size 2.75 X 4.50 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99630
- Zoro # G3887266
- UPC # 95327996303
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Steel |
Type | Wallplate |
Thickness | 0.03 in |
Orientation | Horizontal |
Mounting | Wall |
Standard | UL |
Cutout | (1) Horizontal Louver |
Description
Wallplate, 2.375IN Device Mounting, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Horizontal Louver, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946822)
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- MULBERRY Wallplates 3G SS BLANK (97153)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Palladium (SC-3-PD)
- Mulberry Lighting Controls