Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Ivory
Mfr # 99581
Zoro # G3881605
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Steel
- Mounting Type Surface
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99581
- Zoro # G3881605
- UPC # 95327995818
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Steel |
Mounting Type | Surface |
Type | Wallplate |
Standard | UL |
Cutout | (1) 1IN ID Telephone |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Number of Gang: 1, Cutout: (1) 1IN ID Plastic Bushing, Material: Steel, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- Mulberry Wall Plates