Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Ivory
Mfr # 99151
Zoro # G3881063
product price: $0.85
/ea
Sold in multiples of 8 for $6.80
$6.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Steel
- Size 2.75 X 4.50 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99151
- Zoro # G3881063
- UPC # 95327991513
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Steel |
Type | Wallplate |
Thickness | 0.03 in |
Mounting | Surface |
Standard | UL |
Cutout | (1) Blank |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 100ft (30-VG-2000C-G3)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- Mulberry Lighting Controls