Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Ivory
Mfr # 79401
Zoro # G3887038
Sold in multiples of 8 for $7.04
$7.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Steel
- Size 2.75 X 5.00 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 79401
- Zoro # G3887038
- UPC # 95327794015
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 5.00 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Steel |
Number of Ports | 1 |
Type | Wallplate |
Application | Residential, Commercial |
Thickness | 0.03 in |
Cutout | (1) Block Duplex/GFI Receptacle |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- GAMPAK CONN SQUEEZE FLEX BX1/2"" (49407)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- Mulberry Wall Plates