Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Brown
Mfr # 78101
Zoro # G3879627
product price: $0.88
/ea
Sold in multiples of 8 for $7.04
$7.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Steel
- Size 2.75 X 5.00 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 78101
- Zoro # G3879627
- UPC # 95327781015
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 5.00 in |
Details
Number of Gangs | 1 |
Color | Brown |
Material | Steel |
Type | Wallplate |
Number of Ports | 2 |
Application | Residential, Commercial |
Thickness | 0.03 in |
Standard | UL |
Cutout | (1) Duplex Receptacle |
Description
Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- GARDNER BENDER Connector Wire 22-16Awg Gray (10-001)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET BLACK (150BBI.RV)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- Mulberry Wall Plates