Shop All Wall Plates
Mulberry
Number of Gangs: 1 Brass, Satin Finish, Brass
Mfr # 94101
Zoro # G3879295
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brass
- Material Brass
- Size 2.75 X 4.50 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 94101
- Zoro # G3879295
- UPC # 95327941013
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Color | Brass |
Material | Brass |
Finish | Satin |
Number of Ports | 2 |
Type | Wallplate |
Thickness | 0.04 in |
Application | Architectural |
Mounting | Surface |
Cutout | (1) Duplex Receptacle |
Standard | UL |
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Solid Brass, Thickness: 0.04IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70Q200-4)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 1 Pole, 120/240V AC (QO170)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- SQUARE D Switch, Selector, On/Off (9999SC22)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- AMERELLE Wall Plate 1G Decr Steel Alm (935RAL)
- Mulberry Wall Plates