Shop All Wall Plates
Mulberry
Number of Gangs: 1 302 Stainless Steel, Satin Finish
Mfr # 93111
Zoro # G3880257
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material 302 Stainless Steel
- Size 2.75 X 4.50 in
- Finish Satin
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 93111
- Zoro # G3880257
- UPC # 95327931113
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Material | 302 Stainless Steel |
Finish | Satin |
Number of Ports | 1 |
Type | Wallplate |
Thickness | 0.035 in |
Standard | UL |
Cutout | (1) Receptacle |
Description
Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: 302 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M062)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-ALA-010)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Wallplates 3G SS BLANK (97153)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- Mulberry Lighting Controls