Shop All Duplex Straight Blade Receptacles
Mulberry
Electrical receptacles WNKL.WHT. CLOCK HANGER
Mfr # 40583
Zoro # G5669466
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Clock Hanger
- Number of Wires 3
- Standard UL
- Amperage Rating 15 A
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40583
- Zoro # G5669466
- UPC # 95327405836
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Clock Hanger |
Number of Wires | 3 |
Standard | UL |
Amperage Rating | 15 A |
Voltage Rating | 125 V |
Description
Clock Hanger, White Wrinkle, Painted Steel Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Stop Light, Vented (82-2159)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- LEVITON Receptacle (5380-B)
- Mulberry Straight Blade Devices