Shop All Duplex Straight Blade Receptacles
Mulberry
Electrical receptacles WNKL.BRN. CLOCK HANGER
Mfr # 40584
Zoro # G5671234
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Color Wrinkle Brown
- Material Steel
- Type Clock Hanger
- Standard UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40584
- Zoro # G5671234
- UPC # 95327405843
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Number of Wires | 3 |
Color | Wrinkle Brown |
Material | Steel |
Type | Clock Hanger |
Standard | UL |
Amperage Rating | 15 A |
Terminal Type | 6 in Lead |
Voltage Rating | 125 V |
Description
Clock Hanger, Brown Wrinkle, Painted Steel Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- GAMPAK CONDUIT COUPLING SLV 1"" (02-55082)
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- LEVITON Receptacle (8300-HR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, Tamper Resistant, Split Circuit, 20A 125V, 5-20R (SNAP2162WSCTRA)
- Mulberry Straight Blade Devices