Shop All Duplex Straight Blade Receptacles
Mulberry
Electrical receptacles WHITE CLOCK HANGER
Mfr # 40582
Zoro # G5689538
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Type Clock Hanger
- Voltage Rating 125 V
- Standard UL
- Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40582
- Zoro # G5689538
- UPC # 95327405829
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Number of Wires | 3 |
Type | Clock Hanger |
Voltage Rating | 125 V |
Standard | UL |
Amperage Rating | 15 A |
Description
Clock Hanger, White Semi-Gloss, Painted Steel Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- WIEGMANN Louver Plate Kit, 4.75 in. Hx4.5 in. W (WAVK0304)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-50-BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- LEVITON Receptacle (5320-WCP)
- LEVITON Receptacle (16342-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- Mulberry Duplex Straight Blade Receptacles