Shop All Conduit Fittings
Mulberry
Electrical fittings 3/4 IN.KO SEAL
Mfr # 40112
Zoro # G5670525
Sold in multiples of 18 for $6.12
$6.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Electroplated
- Mounting Type Snap-In
- Material Steel
- Type Closed
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40112
- Zoro # G5670525
- UPC # 95327401128
- Country of Origin China
- Category Conduit Fittings
Dimensions
Size | 3/4 in |
Details
Finish | Zinc Electroplated |
Mounting Type | Snap-In |
Material | Steel |
Type | Closed |
Description
Mulberry; Knockout Seal; Closed; Size: 3/4 IN; Material: Steel; Finish: Bright Zinc Plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCI)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- MULBERRY Electrical fittings 1" CLOSING PLUG MTL (30294)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- CALBRITE Connector, Straight, 1-1/2in., Internal Ins (S61500FCS0)
- Mulberry Conduit Fittings