Shop All Conduit Fittings
Mulberry
Electrical fittings 2 IN.KO SEAL
Mfr # 40116
Zoro # G6252085
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Electroplated
- Size 2 in
- Material Steel
- Type Closed
- Mounting Type Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40116
- Zoro # G6252085
- UPC # 95327401166
- Country of Origin China
- Category Conduit Fittings
Dimensions
Size | 2 in |
Details
Finish | Zinc Electroplated |
Material | Steel |
Type | Closed |
Mounting Type | Snap-In |
Description
Mulberry; Knockout Seal; Closed; Size: 2 IN; Material: Steel; Finish: Bright Zinc Plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- KEEN 02-55546PE 2 in. 90 Degree EMT Elbow (KE157600)
- Mulberry Conduit Fittings