Shop All Conduit Fittings
Mulberry
Electrical fittings 1/2 IN.KO SEAL
Mfr # 40111
Zoro # G5669493
product price: $0.41
/ea
Sold in multiples of 19 for $7.79
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Electroplated
- Mounting Type Snap-In
- Type Closed
- Material Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40111
- Zoro # G5669493
- UPC # 95327401111
- Country of Origin China
- Category Conduit Fittings
Dimensions
Size | 1/2 in |
Details
Finish | Zinc Electroplated |
Mounting Type | Snap-In |
Type | Closed |
Material | Steel |
Description
Mulberry; Knockout Seal; Closed; Size: 1/2 IN; Material: Steel; Finish: Bright Zinc Plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 50A, 600V AC, Non-Indicating (FRS-R-50)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- Mulberry Conduit Fittings