Shop All Conduit Fittings
Mulberry
Electrical fittings 1/2" CLOSING PLUG BRZ PLS
Mfr # 30290Z
Zoro # G5688612
product price: $0.49
/ea
Sold in multiples of 14 for $6.86
$6.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Connection Threaded
- Material Die Cast Zinc
- Type Threaded
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30290Z
- Zoro # G5688612
- UPC # 95327312929
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 1/2 in |
Diameter | 1/2 in |
Details
Color | Bronze |
Connection | Threaded |
Material | Die Cast Zinc |
Type | Threaded |
Description
Mulberry; Closure Plug; Size: 1/2 IN; Material: Die Cast Zinc; Color: Bronze; Connection: Threaded
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1TAA-R63/C)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- Mulberry Conduit Fittings