Shop All Conduit Fittings
Mulberry
Electrical fittings 11/4 IN.KO SEAL
Mfr # 40114
Zoro # G5670507
Sold in multiples of 9 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Electroplated
- Material Steel
- Type Closed
- Mounting Type Snap-In
- Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40114
- Zoro # G5670507
- UPC # 95327401142
- Country of Origin China
- Category Conduit Fittings
Dimensions
Size | 1-1/4 in |
Details
Finish | Zinc Electroplated |
Material | Steel |
Type | Closed |
Mounting Type | Snap-In |
Description
Mulberry; Knockout Seal; Closed; Size: 1-1/4 IN; Material: Steel; Finish: Bright Zinc Plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44B 9001KA1)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V (EK4736S)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- Mulberry Conduit Fittings