Shop All Conduit Bodies & Covers
Mulberry
Electrical conduit fitting body 3/4 IN.ALUM.CONDUIT COVER
Mfr # 11711
Zoro # G3891134
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 0.75 in
- Material Aluminum
- Application For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason
- Standard UL listed
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 11711
- Zoro # G3891134
- UPC # 95327117111
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 0.75 in |
Details
Material | Aluminum |
Application | For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason |
Standard | UL listed |
Type | Blank |
Mounting | Screw And Washer |
Suitable For Use With | Standard Conduit Body |
Series | F-35 |
Description
Mulberry; Conduit Fitting Cover And Gasket; Blank; Hub Size: 0.750 IN; Mounting: Screw And Washer; Material: Aluminum; Old Number: 3/4AF35C
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-30-RP)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- SIEMENS Legend Plate, Start, Brushed Aluminum (52NL03)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- CALBRITE Conduit Body Cover, Screw In (S61000CG00)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- Mulberry Conduit Bodies & Covers