Shop All Conduit Bodies & Covers
Mulberry
Electrical conduit fitting body 1/2 IN.ALUM.CONDUIT COVER
Mfr # 11710
Zoro # G3891152
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 0.5 in
- Material Aluminum
- Suitable For Use With Standard Conduit Body
- Application For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason
- Mounting Screw And Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 11710
- Zoro # G3891152
- UPC # 95327117104
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 0.5 in |
Details
Material | Aluminum |
Suitable For Use With | Standard Conduit Body |
Application | For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason |
Mounting | Screw And Washer |
Standard | UL listed |
Series | F-35 |
Type | Blank |
Description
Mulberry; Conduit Fitting Cover And Gasket; Blank; Hub Size: 0.500 IN; Mounting: Screw And Washer; Material: Aluminum; Old Number: 1/2AF35C
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FD5M)
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30313)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133655 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133655U)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-5M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- RACO Conduit Outlet Body, T Style, 1" Hub Sz (T100)
- Mulberry Conduit Bodies & Covers