Shop All Conduit Bodies & Covers
Mulberry
Electrical conduit fitting body 11/4-11/2 IN.ALUM.COND.CV
Mfr # 11713
Zoro # G3891125
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1-1/4 to 1-1/2 in
- Material Aluminum
- Application For All Standard Conduit Bodies
- Type Conduit Fitting
- Standard UL listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 11713
- Zoro # G3891125
- UPC # 95327117135
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 to 1-1/2 in |
Details
Material | Aluminum |
Application | For All Standard Conduit Bodies |
Type | Conduit Fitting |
Standard | UL listed |
Suitable For Use With | Standard Conduit Body |
Series | F-35 |
Mounting | Screw |
Description
Mulberry; Blank Cover; Conduit Fitting; Mounting: Screw; Material: Aluminum; Trade Size: 1-1/4 - 1-1/2 IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904BU)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR125CG)
- APPLETON ELECTRIC Conduit Body Cover, Iron, CPU Series (CPSK20-75)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- MELTRIC CONDUIT OUTLET BOX PARTS AND ACCESSORY (61-6A023-1)
- ABB 3/4IN 100FT PVC CONDUIT (LTC075)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K350&400)
- Mulberry Conduit Bodies & Covers