Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Square, Steel, Raised
Mfr # 11252
Zoro # G3891572
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Raised
- Length 4 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 11252
- Zoro # G3891572
- UPC # 95327112529
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3/4 in |
Size | 4 IN Width X 4 IN Height, 3/4 IN Raised |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Finish | Galvanized |
Standard | UL listed |
Description
Mulberry; Offset Cover; Material: Steel; Finish: Galvanized; Shape: Square Raised; Size: 4 IN Width X 4 IN Height, 3/4 IN Raised; Old Number: 52C10-3/4; Universal Key Number: 52C10-3/4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PG)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- MULBERRY Electrical Box Cover, Square, Steel, Duplex Receptacle and Raised (11502)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- MULBERRY Electrical Box Cover, Square, Steel, Toggle Switch, Raised (11501)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- Mulberry Electrical Box Covers