Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Square, Steel, GFCI Receptacle, Raised
Mfr # 11532
Zoro # G3891633
product price: $5.55
/ea
Sold in multiples of 25 for $138.75
$138.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type GFCI Receptacle, Raised
- Length 4-11/16 in
- Width 4-11/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 11532
- Zoro # G3891633
- UPC # 95327115322
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4-11/16 in |
Width | 4-11/16 in |
Height | 1/2 in |
Size | 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | GFCI Receptacle, Raised |
Material | Steel |
Finish | Powder Coat |
Standard | UL listed |
Description
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RGFI; Configurations: 1 GFCI Receptacle
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Red (HT8AER)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (5362-SW)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Galvanized Steel, Toggle Switch (10004)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (30488)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch, Raised (11401)
- Mulberry Electrical Box Covers