Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Round, Steel, Blank
Mfr # 40430
Zoro # G3891825
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
- Depth 1/4 in
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40430
- Zoro # G3891825
- UPC # 95327404303
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 1/4 in |
Size | 5.00 X 0.25 in |
Diameter | 5 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Material | Steel |
Color | White |
Application | Octagon Box |
Finish | Painted/Semi-Gloss |
Mounting Type | Ceiling |
Type | Flat Gang Box Cover |
Description
Flat Gang Box Cover, Configuration Blank, Application: Octagon Box, Shape: Round, Size: 5 Diameter IN, Color: White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2C1A)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (26067901)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (30488)
- MULBERRY Electrical Box Cover, Square, Steel, Toggle Switch, Raised (11501)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Blank and GFI Receptacle (30429)
- MULBERRY Electrical Box Cover, Square, Steel, Duplex Receptacle and Raised (11502)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- Mulberry Electrical Box Covers