Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Round, Die-Cast Zinc
Mfr # 30377B
Zoro # G3891502
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Die-Cast Zinc
- Color Black
- Finish Powder Coat
- Size 4 IN Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30377B
- Zoro # G3891502
- UPC # 95327311267
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Size | 4 IN Diameter |
Diameter | 4 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Die-Cast Zinc |
Color | Black |
Finish | Powder Coat |
Application | For Wet Locations |
Number of Outlets | 3 |
Standard | UL Listed, CSA Certified, Federal |
Number of Outlet | 3 |
Description
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Number Of Outlet: 3; Color: Black; Configurations: Three Tapped Hole (1/2 IN)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37C0312)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- ZSI Beam Clamp, Steel, Size 7/16", PK100 (BCL)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle/Single Receptacle, Raised (11414)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle and Raised (11423)
- MULBERRY Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30538)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- MULBERRY Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Toggle Switch (30478)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- Mulberry Electrical Box Covers