Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Round, Die-Cast Zinc
Mfr # 30372B
Zoro # G3891852
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Die-Cast Zinc
- Color Black
- Finish Powder Coat
- Application For Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30372B
- Zoro # G3891852
- UPC # 95327311229
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Size | 4 IN Diameter |
Diameter | 4 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Die-Cast Zinc |
Color | Black |
Finish | Powder Coat |
Application | For Wet Locations |
Number of Outlet | 2 |
Standard | UL Listed, CSA Certified, Federal |
Number of Outlets | 2 |
Description
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Number Of Outlet: 2; Color: Black; Configurations: Two Tapped Hole (1/2 IN)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24E)
- DAYTON Circuit Breaker, NDB2-63 C6/1 Series 6A, 1 Pole, 277V AC, C Curve (5ZUZ3)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Galvanized Steel, Toggle Switch (10004)
- MULBERRY Electrical Box Cover, Square, Steel, Duplex Receptacle and Raised (11502)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Zinc (30509)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, Toggle Switch (41020)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- Mulberry Electrical Box Covers