Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Round, Aluminum
Mfr # 40403
Zoro # G3892604
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Depth 1-3/8 in
- Material Aluminum
- Diameter 5 in
- Size 5.00 X 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40403
- Zoro # G3892604
- UPC # 95327404037
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 1-3/8 in |
Diameter | 5 in |
Size | 5.00 X 1.375 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Aluminum |
Finish | Satin |
Description
Ceiling Plate, Includes 1/8IN X 2IN Plated Nipple, 1/8IN Nut, Canopy, Knob, Material: Aluminum, Finish: Satin, Shape: Round, Size: 5 Diameter X 1.375IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 100 (36J197)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- MULBERRY Electrical Box Cover, Square, Steel, GFCI Duplex Receptacle, Raised (11535)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle/Single Receptacle, Raised (11414)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Galvanized Steel, Toggle Switch (10004)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- Mulberry Electrical Box Covers