Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Rectangular, Die-Cast Zinc
Mfr # 30361
Zoro # G3891405
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 4 in
- Width 4 in
- Material Die-Cast Zinc
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 30361
- Zoro # G3891405
- UPC # 95327303613
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Die-Cast Zinc |
Mounting Orientation | Vertical |
Color | Gray |
Finish | Powder Coat |
Application | For Wet Locations |
Standard | UL Listed, CSA Certified, Federal |
Mounting Type | Surface |
Number of Outlet | 3 |
Number of Outlets | 3 |
Description
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Rectangular; Number Of Outlet: 3; Color: Gray
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/4 In., 10 ft. L, Steel (583443)
- SQUARE D Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC (HOM2200)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Galvanized Steel, Toggle Switch (10004)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle (11421)
- MULBERRY Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30538)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, GFCI Receptacle/Toggle Switch, Raised (11436)
- MULBERRY Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (30452)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Non-Metallic (PSB37550WH)
- Mulberry Electrical Box Covers