Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Rectangular, Die-Cast Zinc
Mfr # 30351
Zoro # G3892062
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 4 in
- Width 4 in
- Material Die-Cast Zinc
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 30351
- Zoro # G3892062
- UPC # 95327303514
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Size | 4 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Die-Cast Zinc |
Mounting Orientation | Vertical |
Color | Gray |
Application | For Wet Location |
Finish | Powder Coat |
Standard | UL LISTED, CSA |
Mounting Type | Surface |
Number of Outlets | 1 |
Description
Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Rectangular; Size: 4 IN; Number Of Outlet: (1) 1/2 IN Tapped Hole; Color: Gray
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (T-15)
- RITTAL Interface Port, NOVAL Accessory, Brass (2482730)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Duplex Receptacle and Raised (11402)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle, Raised (11421)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- Mulberry Electrical Box Covers