Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Rectangular, Aluminum, Single Receptacle
Mfr # 30526
Zoro # G3892464
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Single Receptacle
- Material Aluminum
- Mounting Orientation Vertical
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30526
- Zoro # G3892464
- UPC # 95327305266
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Size | 3/4 IN Lock Hasp Diameter |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Single Receptacle |
Material | Aluminum |
Mounting Orientation | Vertical |
Finish | Powder Coat |
Thickness | 0.094 in |
Standard | UL Listed, CSA Certified |
Mounting Type | Flush/Threaded |
Description
Mulberry; Self Closing Cover; Vertical; Material: 094 IN Heavy Duty Die Cast Aluminum, Stainless Steel Springs, Screws, And Shaft; Finish: Powder Coated; Shape: Rectangular; Size: 3/4 IN Lock Hasp Diameter; Mounting: Flush, 4-Screw; Configurations: Standard Single Receptacle (1.405 IN Diameter)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 50 Amp Female NEMA SS 2-50R Locking Adapter (RVA1509L)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2-8/10A, 600V AC, Indicating (AJT2-8/10N)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-422/485 (UPort 1130)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Galvanized Steel, Toggle Switch (10004)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11522)
- MULBERRY Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30538)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- Mulberry Electrical Box Covers