Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Rectangular, Aluminum
Mfr # 30537Z
Zoro # G3892708
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Aluminum
- Color Bronze
- Size 3/4 IN Lock Hasp Diameter
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30537Z
- Zoro # G3892708
- UPC # 95327311694
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Size | 3/4 IN Lock Hasp Diameter |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Aluminum |
Color | Bronze |
Finish | Powder Coat |
Standard | UL Listed, CSA Certified |
Description
Mulberry; Self Closing Cover; Vertical; Material: 094 IN Heavy Duty Die Cast Aluminum; Finish: Powder Coated; Shape: Rectangular; Size: 3/4 IN Lock Hasp Diameter; Color: Bronze; Configurations: GFI Receptacle
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE UnShunted Tall T8 Socket, KT-SOCKET-T8-U-T (KT-SOCKET-T8-U-T)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- MULBERRY Electrical Box Cover, Square, Steel, GFCI Duplex Receptacle, Raised (11535)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- MULBERRY Electrical Box Cover, Horizontal, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30451W)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Galvanized Steel, Toggle Switch (10004)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, Toggle Switch (41020)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- Mulberry Electrical Box Covers