Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, Horizontal, 1 Gang, Rectangular, Aluminum, GFCI Receptacle
Mfr # 30451Z
Zoro # G3891703
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Horizontal
- Number of Gangs 1
- Shape Rectangular
- Cover Type GFCI Receptacle
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30451Z
- Zoro # G3891703
- UPC # 95327311359
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Horizontal |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | GFCI Receptacle |
Material | Aluminum |
Mounting Orientation | Horizontal |
Color | Bronze |
Finish | Powder Coat |
Application | For Standard Box Mounting, Residential |
Mounting Type | Surface |
Standard | UL Listed, CSA Certified |
Type | Horizontal |
Description
Mulberry; Self Closing Device Cover; Horizontal; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Color: Bronze; Configurations: GFI Receptacle
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J202010CHQRWW)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, B Curve (M9F21463)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- MULBERRY Electrical Box Cover, Square, Steel, GFCI Duplex Receptacle, Raised (11535)
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch (30484)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- Mulberry Electrical Box Covers