Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, 4 Gang, Rectangular, Toggle Switch
Mfr # 30474
Zoro # G3891344
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Shape Rectangular
- Cover Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30474
- Zoro # G3891344
- UPC # 95327304740
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 4 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Description
Mulberry; Switch With Cover; Shape: Rectangular; Mounting: Standard; Number Of Gang: 4; Switches: 4 Single Pole Switches, 10 AMP At 125 V, 5 AMP At 250 V; Switch And Cover Or Cover Only: Switch And Cover
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Blank and GFI Receptacle (30429)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch, Raised (11401)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, Toggle Switch (41020)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- Mulberry Electrical Box Covers