Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Blank
Mfr # 30284
Zoro # G3891475
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Shape Rectangular
- Cover Type Blank
- Material Aluminum
- Mounting Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30284
- Zoro # G3891475
- UPC # 95327302845
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Shape | Rectangular |
Cover Type | Blank |
Material | Aluminum |
Mounting Orientation | Horizontal |
Color | Gray |
Application | For Wet Locations |
Thickness | 0.04 in |
Finish | Anodized |
Mounting | Standard |
Standard | UL Listed, CSA Certified |
Description
Mulberry; Cover; Material: 040 IN Aluminum; Finish: Anodized; Shape: Rectangular; Color: Gray; Mounting: Standard; Number Of Gang: 3; Configurations: Blank
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Ivory (MS-Z101-IV)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- INTERMATIC Timer, Spring Wound (FF30M)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Zinc (30509)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- MULBERRY Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (30452)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (30488)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTBL)
- Mulberry Electrical Box Covers