Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle
Mfr # 11423
Zoro # G3892044
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Cover Type Duplex Receptacle
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 11423
- Zoro # G3892044
- UPC # 95327114233
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Height | 1/2 in |
Size | 4 IN Width X 4 IN Height, 1/2 IN Raised |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Cover Type | Duplex Receptacle |
Material | Steel |
Capacity | 7.3 inÂł |
Finish | Powder Coat |
Standard | UL listed |
Mounting Type | Surface |
Description
Mulberry; Finished Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4 IN Width X 4 IN Height, 1/2 IN Raised; Old Number: 195R; Universal Key Number: RS14; Configurations: Power Outlet (2.480 IN Diameter)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P4-14R-E)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, GFCI Receptacle/Toggle Switch, Raised (11436)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (30488)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle (11421)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- Mulberry Electrical Box Covers