Shop All Kitchen Towels & Dishcloths
Mukitchen
MUkitchen 213569 14 in. Micro Specialty Cleaning Set - 3 Piece
Mfr # 213569
Zoro # G903773107
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mukitchen
- MFR # 213569
- Zoro # G903773107
- UPC # 811700014767
- Country of Origin India
- Category Kitchen Towels & Dishcloths
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- 100% cotton stripe towel
- Basket weave with hanging loop
- Size: 14 in.
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 32 in Coffee Bib Apron (1033COF)
- ALLPOINTS Fan Filter/Guard For Middleby, MID3102458 (28-2038)
- DIXIE INDUSTRIES Wrapped Disposable Knife, Black, Medium Weight, PK90 (KM5W540)
- GARLAND U-Bar - Wg, Pearl (4600597)
- MONARCH Qwick Wick Bar Mop Towels Black Stripe , 12PK (N030-W65BLK-5DZ)
- HERITAGE LACE Farmhouse Kitchen 18 x 28 in. Tea Towel, White (FKTTW-9)
- RITZ Paprika Cotton Kitchen Towel (17583)
- T-FAL Multicolored Cotton Veggies Kitchen Towel (12445)
- KAY DEE Cooks Kitchen Marsala Cotton Embroidered Tea Towel (R3248)
- R & R TEXTILE Bar Mop, Ribbed, Cotton, PK12 (51716)
- MONARCH Terry Towels 14 x 17 (60 Pack), 60PK (N030-TT60)
- Mukitchen Kitchen Towels & Dishcloths